Shop All Pallet Dollies
Little Giant
Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels
Mfr # PD40486PH
Zoro # G2013788
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PD40486PH
- Zoro # G2013788
- Country of Origin United States
- Category Pallet Dollies
Description
- 4 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 9"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 40"W x 48"L
- 6" x 2" phenolic wheels
- Deck height: 9"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 40"W x 48"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upper Ratchet Assembly (URA-042)
- VESTIL Steel Handled Whl. Chock 11 In. (FAB-11-ERGO-FL)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 1200 lb. (OZSS.25-55B)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 1 ton GX Clamps, except RPC (6506011)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 40x48, Solid Deck (PDS-4048-6PH)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- Little Giant Hand Trucks & Dollies