Shop All Utility Carts
Little Giant
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb
Mfr # 5ML-2448-6PH-WSP
Zoro # G2246916
original price:
$1,210.14
4% off
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Overall Height 65 in
- Overall Length 64 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 5ML-2448-6PH-WSP
- Zoro # G2246916
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 65 in |
Overall Length | 64 in |
Overall Width | 24 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Writing Shelf Dimensions | 12"L x 21"W |
Top Shelf Height | 65 in |
Handle Height | 38 in |
Shelf LxW | 48 in x 24 in |
Caster Mounting Height | 7 1/2 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Writing Shelf LxW | 12 in x 21 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 64 in x 24 in x 65 in |
Caster Wheel Width | 2 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 5, Capacity per Shelf 2,000 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (G24366MR)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- RUBBERMAID COMMERCIAL Plastic 4 Shelves, 300 lb (FG409600BLA)
- Little Giant Utility & Storage Carts