Shop All Utility Carts
Little Giant
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb
Mfr # 4ML-2448-6PH-WSP
Zoro # G2246986
product price: $862.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$862.99
Free 30-Day Returns
Key Features
- Overall Height 65 in
- Overall Length 64 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 4ML-2448-6PH-WSP
- Zoro # G2246986
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 65 in |
Overall Length | 64 in |
Overall Width | 24 in |
Writing Shelf Dimensions | 12"L x 21"W |
Caster Width | 2 in |
Shelf Length | 48 in |
Lip Height | 1-1/2 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Handle Height | 38 in |
Top Shelf Height | 65 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Overall LxWxH | 64 in x 24 in x 65 in |
Shelf LxW | 48 in x 24 in |
Caster Mounting Height | 7 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Writing Shelf LxW | 12 in x 21 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 4, Capacity per Shelf 2,000 lb, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb (4M-3048-6PH)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- Little Giant Utility Carts