Shop All Utility Carts
Little Giant
Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # G-2448-9P-WSP
Zoro # G2148021
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 64 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # G-2448-9P-WSP
- Zoro # G2148021
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 64 in |
Overall Width | 24 in |
Overall Depth | 64" |
Shelf Width | 24 in |
Top Shelf Height | 34 in |
Caster Dia. | 9 in |
Shelf Length | 48 in |
Caster Width | 3 in |
Handle Height | 38 in |
Caster Mounting Height | 11 in |
Caster Wheel Dia. | 9 in |
Writing Shelf LxW | 12 in x 21 in |
Shelf LxW | 48 in x 24 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Caster Wheel Width | 3 in |
Overall LxWxH | 64 in x 24 in x 39 in |
Description
Order-Picking Utility Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-B)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- KNUFFI Surface Guard, Pentagon, Black (60-6830-3)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LGL24366PY)
- LITTLE GIANT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (5ML-2448-6PH-WSP)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- LITTLE GIANT Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H (AFPB24365PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LABCONCO Laboratory Glassware Cart Basket, Large (8040100)
- Little Giant Utility & Storage Carts