Shop All Utility Carts
Little Giant
Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb
Mfr # DS2448X126PYWSP
Zoro # G2148198
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$840.99
Free 30-Day Returns
Key Features
- Overall Height 42 1/2 in
- Overall Length 64 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # DS2448X126PYWSP
- Zoro # G2148198
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 42 1/2 in |
Overall Length | 64 in |
Overall Width | 24 in |
Shelf Length | 48 in |
Lip Height | 12 in Top, 1-1/2 in Bottom |
Caster Width | 2 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Handle Height | 42 1/2 in |
Writing Shelf LxW | 12 in x 21 in |
Caster Wheel Width | 2 in |
Top Shelf Lip Height | 12 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 64 in x 24 in x 42 1/2 in |
Shelf LxW | 48 in x 24 in |
Caster Mounting Height | 7 1/2 in |
Shelf Lip Height | 12", 1-1/2" |
Description
Order-Picking Utility Cart with Deep Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 2,000 lb, Distance Between Shelves 15 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes 12 inL x 21 inW Writing Shelf, Sloped Storage Pocket 14 inW x 4-1/2 inH, Handle Height 42 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pipe Safety Railing (VDKR-7)
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 12BF (S12)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 18" x 30" Shelf (DS1830X35PY)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 38in x 17-1/2in, 5in Rubber Casters (800300)
- Little Giant Utility & Storage Carts