Shop All Utility Carts
Little Giant
Order Picking Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb
Mfr # 5ML24366PHWSP
Zoro # G3600453
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$865.99
Free 30-Day Returns
Key Features
- Overall Height 65"
- Material 12 ga. Steel
- Load Capacity 3600 lb
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 5ML24366PHWSP
- Zoro # G3600453
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 65" |
Details
Material | 12 ga. Steel |
Load Capacity | 3600 lb |
Item | Order Picking Stock Cart |
Number of Shelves | 5 |
Description
Ordr Pckng Stck Crt,5 Shlvs,2000 lb. Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALGOOD Algood Standard Series Chair Caster with Hard Rubber Wheel S0823-437SX1 5/16-U - Stem Type C (S0823-437SX1 5/16-U)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- BULK-STRAP STRAP BULK 2""X300' BLK (1022)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2436-9P-WSP)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 48"L x 24"W x 34"H (ERBST24486PH)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- Little Giant Utility & Storage Carts