Shop All Utility Carts
Little Giant
Order Picking Cart, Steel, 3 Shelves, 1,200 lb
Mfr # 3LGL2436WSBRK
Zoro # G3911579
product price: $489.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 52 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3LGL2436WSBRK
- Zoro # G3911579
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 52 in |
Overall Width | 24 in |
Shelf Width | 24" |
Shelf Length | 36 in |
Top Shelf Height | 35" |
Caster Width | 1-1/4 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Order Picking Cart |
Wheel Type | 5" Polyurethane |
Number of Shelves | 3 |
Finish | Gray |
Gauge | 12 |
Non-Marking | Yes |
Utility Cart Item | 3-Shelf Order Picking Truck |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Includes | Ships Fully Assembled, Welded Construction, Writing Shelf |
Utility Cart Shelf Style | Lipped |
Description
Order Picking Cart, Load Capacity 1,200 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lift Wheel Kit (MH60-45G)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L (B-CART)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2436A3B4B8AC1P6)
- LITTLE GIANT Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H (AFPB24365PY)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- LITTLE GIANT Ergonomic Shelf Truck, 24" x 36" Shelf, 1200 lbs. Capacity, Flush Top (ENLG2436BRK)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- Little Giant Utility & Storage Carts