Shop All Utility Carts
Little Giant
Order Picking Cart, Steel, 2 Shelves, 1200 lb
Mfr # LG2436WSBRK
Zoro # G3913161
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 52 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # LG2436WSBRK
- Zoro # G3913161
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 52 in |
Overall Width | 24 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Width | 1-1/4 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Order Picking Cart |
Number of Shelves | 2 |
Caster Material | Polyurethane |
Finish | Powder Coated |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Includes | Writing Shelf |
Gauge | 12 |
Description
Order Picking Cart, Load Capacity 1200 lb, Number of Shelves 2, Gauge 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow (LB2-924-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 4 in W, Nylon, Yellow (EEF4-904-16)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- HSI Sngl Leg Chain Slng, 1/2 in dia, 12ft L, Slip Hook, 15,000lb Lmt (10SSS1/2-12)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,400 lb (G24368MR)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-3048-9PM)
- Little Giant Utility & Storage Carts