Shop All Wagon Carts
Little Giant
Nursery Truck, Pneumatic Wheel, 36x24
Mfr # LWP243610PG
Zoro # G3912671
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 24 in
- Color Green
- Load Capacity 1,200 lb
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LWP243610PG
- Zoro # G3912671
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Details
Color | Green |
Load Capacity | 1,200 lb |
Item | Nursery Wagon Truck |
Gauge | 12 ga |
Includes | 1-1/2 in Sides |
Finish | Powder Coated |
Description
Nursery Wagon Truck, Load Capacity 1,200 lb, 12 ga Gauge, Powder Coated Finish, Green Color, Overall Length 36 in, Overall Width 24 in, Includes 1-1/2 in Sides
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Gas Spring Shaft, For Use With EA15A (EA15A / EA10.4-4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE1803DFX16)
- BULLDOG WINCH 5 gallon Air Tank (42006)
- APACHE Apache 98108495 1 in. x 20 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185569)
- LITTLE GIANT Wagon Truck, 1 flush deck, 200 lb., 24x36 (LW-2436-8S-FSD)
- LITTLE GIANT Wagon Truck, Solid Deck, 36x24, Rubber Whl (LW243610FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- LITTLE GIANT Nursery Truck, Rubber Wheel, 36x24 (LWP243610G)
- KAHUNA WAGONS Kahuna Wagons-Kahuna Junior Dock & Pier Wagon (ALUM225)
- Little Giant Wagon Carts