Shop All Utility Pumps
Little Giant
NK-2 Small Submersible Pump 230V - 325 GPH At 1'
Mfr # 527016
Zoro # G908645935
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Voltage 230
- Body Material Nylon
- Includes 6' Cable
- Height 4-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 527016
- Zoro # G908645935
- UPC # 10121270169
- Country of Origin Mexico
- Category Utility Pumps
Dimensions
Height | 4-9/16 in |
Details
Nominal Voltage | 230 |
Body Material | Nylon |
Includes | 6' Cable |
Description
115V 325 GPH Small Submersible Pump For commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB6HP-M226)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005-F1)
- ARO Diaphragm Pump, 10.6 Gpm, (Multi-Port), Hyt (PD03P-ARS-PCC)
- SANDPIPER Pump Repair Kit, Fluid (476.204.360)
- LITTLE GIANT Small Submersible Pump 3E-34N Series Dual Purpose (503603)
- LITTLE GIANT 3E-12N 115V Small Submersible Pump - Dual Purpose 500 GPH At 1' (503103)
- LITTLE GIANT NK-1 Series Permanently Lubricated Multi-Purpose Pump (526003)
- LITTLE GIANT Submersible Utility Pump, 115 V, 0.166 hp, 1 in Outlet, 26.3 ft Max Head, 1200 gph, Nylon Impeller (505005)
- LITTLE GIANT Small Submersible Pump 2E-38N Series Dual Purpose (502203)
- LITTLE GIANT 2E-N 115V Small Submersible Pump 300 GPH At 1' (502103)
- FLINT & WALLING Pump, Utility, 1/12 HP, 12VDC (024481)
- Little Giant Utility Pumps