Shop All Utility Pumps
Little Giant
NK-1 Series Permanently Lubricated Multi-Purpose Pump
Mfr # 526003
Zoro # G608645945
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Voltage 115
- Body Material Nylon
- Includes 6' Cable
- Height 3-11/16 in
- Width (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 526003
- Zoro # G608645945
- UPC # 10121260030
- Country of Origin Mexico
- Category Utility Pumps
Dimensions
Height | 3-11/16 in |
Width (In.) | 5 in |
Details
Nominal Voltage | 115 |
Body Material | Nylon |
Includes | 6' Cable |
Description
Designed for commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1211HL)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXP8)
- WATTS Watts FP-WP100 Watts Flowmatic Winterizing By-Pass Plate (FP-WP100)
- PONDMASTER 80 GPH fountain pump w/ adjustable flow control. 6' power cord. (02520)
- LITTLE GIANT PE-1 115V Small Submersible Pump 170 GPH At 1' (518200)
- LITTLE GIANT Submersible Utility Pump, 115 V, 0.166 hp, 1 in Outlet, 26.3 ft Max Head, 1200 gph, Nylon Impeller (505005)
- LITTLE GIANT Small Submersible Pump 2E-38N Series Dual Purpose (502203)
- LITTLE GIANT WRSC-6 Water Removal System - Compact Drainosaur - 1/3HP - 45GPM (506065)
- LITTLE GIANT 2E-N 115V Small Submersible Pump 300 GPH At 1' (502103)
- LITTLE GIANT 5 Series 505000 - 5-MSP Manual Switch Utility Pump - 115V (32A505000)
- SUPERIOR PUMP SUPERIOR PUMP 91330 Submersible Utility Pump, 120 V, 4.1 A, 1-1/4 in Outlet, 40 gpm (91330)
- Little Giant Utility Pumps