Shop All Utility Carts
Little Giant
Multi-Shelf Truck, 4-Flush, 30 x 60", Steel, 4 Shelves, 3600 lb
Mfr # 4M-3060-6PH
Zoro # G4874427
product price: $1,348.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Overall Height 63-1/2"
- Material Steel
- Color Gray
- Load Capacity 3600 lb
- Wheel Type 6" x 2" Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 4M-3060-6PH
- Zoro # G4874427
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 63-1/2" |
Caster Dia. | 6 in |
Top Shelf Height | 63 1/2 in |
Shelf Width | 30 in |
Shelf Length | 60 in |
Shelf LxW | 60 in x 30 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Multi-Shelf Truck,4-Flush,30 x 60" |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 4 |
Handle Included | Yes |
Cart Shelf Style | Flush |
Non-Marking | No |
Gauge | 12 ga |
Utility Cart Shelf Style | Flush |
Utility Cart Item | Multi-Shelf Truck, Storage Rack on Wheels |
Distance Between Shelves | 16 1/2 in |
Assembled/Unassembled | Assembled |
Caster Type | (2) Rigid, (2) Swivel |
Caster Material | Phenolic |
Finish | Powder Coated |
Description
Multi-Shelf Truck,4-Flush,30 x 60 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 16 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 63 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- VESTIL Forged Steel Forks 4K, 60", PR (F4-1.50-60)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- KINEDYNE Tarp Tie, Black, 31 in. L, 3/4 in. W, PK50 (2231NRGRA)
- LITTLE GIANT 16 ga. Steel Mobile Pegboard Panel Cart, 36"W x 24"H (AFPB)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF2448)
- LITTLE GIANT Raised Handle Utility Cart, 12 ga. Steel, 1200 lb (ERLG2448BRK)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- Little Giant Utility & Storage Carts