Shop All Utility Carts
Little Giant
Multi-Shelf Truck, 4-Flush, 24 x 36", Steel, 4 Shelves, 3600 lb
Mfr # 4M-2436-6PH
Zoro # G4874488
product price: $734.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Overall Height 63-1/2"
- Material Steel
- Color Gray
- Load Capacity 3600 lb
- Wheel Type 6" x 2" Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 4M-2436-6PH
- Zoro # G4874488
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 63-1/2" |
Shelf Length | 36 in |
Top Shelf Height | 63 1/2 in |
Caster Dia. | 6" |
Shelf Width | 24 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Multi-Shelf Truck,4-Flush,24 x 36" |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 4 |
Finish | Powder Coated |
Non-Marking | No |
Handle Included | Yes |
Cart Shelf Style | Flush |
Caster Material | Phenolic |
Gauge | 12 |
Utility Cart Shelf Style | Flush |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Item | Multi-Shelf Truck, Storage Rack on Wheels |
Assembled/Unassembled | Assembled |
Distance Between Shelves | 16 1/2 in |
Description
Multi-Shelf Truck,4-Flush,24 x 36 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 63 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Shackle, 3/4" Body Sz, 7/8" Pin Dia. (9-W3)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 240 lb (P14S-RP040K-12-TB)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (KT6624B)
- Little Giant Utility Carts