Shop All Utility Carts
Little Giant
Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb
Mfr # 3ML-2436-6PH
Zoro # G4874585
original price:
$703.80
18% off
new price: $572.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Overall Height 46-1/2"
- Material Steel
- Color Gray
- Load Capacity 3600 lb
- Wheel Type 6" x 2" Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3ML-2436-6PH
- Zoro # G4874585
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 46-1/2" |
Shelf Length | 36 in |
Shelf Width | 24 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 46 1/2 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Multi-Shelf Truck,3-Lipped,24x36" |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 3 |
Handle Included | Yes |
Gauge | 12 ga |
Assembled/Unassembled | Assembled |
Non-Marking | No |
Finish | Powder Coated |
Distance Between Shelves | 16 1/2 in |
Caster Type | (2) Rigid, (2) Swivel |
Cart Shelf Style | Lipped |
Utility Cart Item | Multi-Shelf Truck |
Caster Material | Phenolic |
Utility Cart Shelf Style | Lipped |
Description
Multi-Shelf Truck,3-Lipped,24x36 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 46 1/2 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 60" (DRB30606PY)
- KOCH TWINE JUTE TWIST GN 200ft (5480404)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- US CARGO CONTROL 1" Heavy Duty Wire Hook w/ Black Vinyl Coating (WH252BVC)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Mold-On Rubber Wheel - Axle Size 5/8" (CW-820-MOR 5/8)
- Little Giant Utility Carts