Shop All Utility Carts
Little Giant
Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb
Mfr # 3M-3060-6PH-WSP
Zoro # G4874591
product price: $1,031.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Overall Height 45"
- Material Steel
- Color Gray
- Load Capacity 3600 lb
- Wheel Type 6" x 2" Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3M-3060-6PH-WSP
- Zoro # G4874591
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 45" |
Shelf Width | 30 in |
Shelf Length | 60 in |
Top Shelf Height | 45 in |
Shelf LxW | 60 in x 30 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Multi-Shelf Order Picking Truck,30 x 60" |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 3 |
Handle Included | Yes |
Caster Type | (2) Rigid, (2) Swivel |
Non-Marking | No |
Assembled/Unassembled | Assembled |
Distance Between Shelves | 16 1/2 in |
Cart Shelf Style | Flush |
Finish | Powder Coated |
Includes | Writing Shelf & Pocket |
Gauge | 12 |
Utility Cart Shelf Style | Flush |
Caster Material | Phenolic |
Utility Cart Item | Multi-Shelf Order Picking Truck |
Description
Multi-Shelf Order Picking Truck,30 x 60 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Distance Between Shelves 16 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Includes Writing Shelf & Pocket, Top Shelf Height 45 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1750lb, 48in x 30in, 39in H (PT304810/12PN95)
- PROSOURCE Bed Roller 2-1/4 Wd Wheel (JC-C01-PS)
- BAUER LADDER Outside Spreader Kit for 14'-16' Bauer Fiberglass/Alum. Stepladders. (07079)
- HAILO 307 cm Stepladder, 330 lb Capacity (8050-527)
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC2436)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- Little Giant Utility & Storage Carts