Shop All Workbenches
Little Giant
Mobile Wrkbnch, Butcher Block, 72" W, 30" D
Mfr # WT-3072-3R
Zoro # G603538822
product price: $921.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$921.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Workbench/Table Leg Type Straight
- Width 72 in
- Color Gray
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WT-3072-3R
- Zoro # G603538822
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 35 in |
Caster Dia. | 3 in |
Details
Item | Mobile Workbench |
Load Capacity | 1000 lb |
Workbench/Table Leg Type | Straight |
Color | Gray |
Workbench/Table Frame Material | Steel |
Number of Drawers | 0 |
Workbench/Table Surface Material | Butcher Block |
Caster Type | (4) Swivel |
Workbench Item | Mobile Workbench |
Material | Rubber |
Number of Shelves | 1 |
Features | 1000 lb. Load Capacity |
Description
Mobile Workbench, Number of Shelves 1, Color Gray, Features 1000 lb. Load Capacity, Number of Drawers 0
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 48 in D (184812043096DA)
- FLEMING SUPPLY Fleming Supply 41 Compartment Hardware Storage Box (389527VYZ)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- Little Giant Workbenches