Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Wrkbnch, Butcher Block, 60" W, 30" D
Mfr # WTS-3060-3R
Zoro # G3472135
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,014.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Top Tables
- Load Capacity 1000 lb.
- Workbench/Table Surface Material Butcher Block
- Workbench/Table Leg Type Straight
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WTS-3060-3R
- Zoro # G3472135
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60" |
Depth | 30" |
Height | 35" |
Caster Dia. | 3" |
Caster Width | 1-1/4" |
Details
Item | Butcher Block Top Tables |
Workbench/Work Table Type | Top Tables |
Load Capacity | 1000 lb. |
Workbench/Table Surface Material | Butcher Block |
Workbench/Table Leg Type | Straight |
Color | Gray |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Catalyzed Varnish |
Caster Configuration | Swivel |
Caster Material | Rubber |
Material | Rubber |
No. of Drawers | 0 |
Method of Construction | Welded |
No. of Shelves | 1 |
Workbench/Workstation Item | Workbench |
Workbench Item | Mobile Workbench |
Description
Workbench/Table Surface Material Butcher Block, Depth 30 in, Width 60 in, 1,000 lb Load Capacity, Height 35 in, Color Gray, Workbench/Table Leg Type Straight, 3 in Caster Dia., Workbench/Table Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UHS HARDWARE UHS Service:Lock Display with 3 Holes - Natural Wood - Short (ULD03-NW-S)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- AKRO-MILS Gray Steel Bin Rail (30148)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREENBLANK)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- Little Giant Mobile Workbenches & Workstations