Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workstation, Work Height, 24 x 48"
Mfr # QC2448-TL2DRPB
Zoro # G4871986
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,016.99
Free 30-Day Returns
Key Features
- Height Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # QC2448-TL2DRPB
- Zoro # G4871986
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Height | Adjustable |
Details
Item | Mobile Workstation,Work Height,24 x 48" |
Description
Mobile Workstation,Work Height,24 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD Flood FLD520-05 Wood Finish, Cedar, 5 gal (FLD520-05)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- Little Giant Mobile Workbenches & Workstations