Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workbench, Steel, 60" W, 36" D
Mfr # WW3660-8PHFL
Zoro # G803530800
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,108.99
Free 30-Day Returns
Key Features
- Height 36 in
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
- Load Capacity 5,000 lb
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WW3660-8PHFL
- Zoro # G803530800
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60 in |
Height | 36 in |
Caster Dia. | 8 in |
Depth | 36 in |
Details
Item | Mobile Workbench |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
Load Capacity | 5,000 lb |
Number of Drawers | 0 |
Color | Gray |
Gauge | 7 ga |
Material | Phenolic |
Number of Shelves | 1 |
Caster Type | (2) Rigid, (2) Swivel |
Workbench/Table Assembly | Assembled |
Workbench/Table Leg Type | Straight |
Workbench Item | Mobile Workbench |
Overall Load Capacity | 5,000 lb |
Features | 5000 lb. Load Capacity, 1/4" Thick Steel Angle Legs, Floor Lock Prevents Unwanted Movement, Welded Construction Ships Fully Assembled |
Top Material | Steel |
Description
Mobile Workbench, Number of Shelves 1, Color Gray, Features 5000 lb. Load Capacity, 1/4 In. Thick Steel Angle Legs, Floor Lock Prevents Unwanted Movement, Welded Construction Ships Fully Assembled, Number of Drawers 0, Overall Load Capacity 5,000 lb, Top Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray (RE-1072 MED GREY)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6A-PT)
- SAFCO Industrial Shelving Post Pack (6256)
- ECONOCO Pipeline Tower Table (PSTTSET)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- Little Giant Mobile Workbenches & Workstations