Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workbench Cabinet, 3600 lb., 53" L
Mfr # MJ3-2D-2448-FL
Zoro # G503538823
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,502.99
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Load Capacity 3600 lb
- Number of Drawers 0
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MJ3-2D-2448-FL
- Zoro # G503538823
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 53 in |
Overall Height | 43 in |
Overall Width | 24 in |
Caster Dia. | 6" |
Door Cabinet Width | 45" |
Door Cabinet Depth | 22-1/2" |
Door Cabinet Height | 29" |
Details
Item | Mobile Workbench Cabinet |
Load Capacity | 3600 lb |
Number of Drawers | 0 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 2 |
Includes | 1 3/4 in Butcher Block Top Surface |
Caster Type | (2) Rigid, (2) Swivel with Floor Lock |
Handle | Tubular |
Description
Mobile Workbench Cabinet, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Steel Mobile Kit, 5 1/2 in H (30424)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB802/804/806)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- Little Giant Mobile Workbenches & Workstations