Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workbench Cabinet, 3600 lb., 53" L
Mfr # MB-2D-2448-FL
Zoro # G703530733
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,206.99
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Load Capacity 3600 lb
- Number of Drawers 0
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MB-2D-2448-FL
- Zoro # G703530733
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 53 in |
Overall Height | 43 in |
Overall Width | 24 in |
Caster Dia. | 6" |
Door Cabinet Depth | 22-1/2" |
Door Cabinet Height | 29" |
Door Cabinet Width | 45" |
Details
Item | Mobile Workbench Cabinet |
Load Capacity | 3600 lb |
Number of Drawers | 0 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 2 |
Caster Type | (2) Rigid, (2) Swivel with Floor Lock |
Handle | Tubular |
Description
Mobile Workbench Cabinet, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheels, 15 Series (2280)
- 80/20 Roll-In T-Nut W/Ball Spring 5/16-18 (3917)
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H (310B-95)
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 3/4 in L, 11 7/8 in W, 7 in H, 4 gal Volume Capacity (16448012)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- Little Giant Mobile Workbenches & Workstations