Shop All Mobile Workbenches & Workstations
This Product is Discontinued
Little Giant
Mobile Workbench Cabinet, 1200 lb., 41" L (Discontinued)
Mfr # MC1D2436-1DRTL
Zoro # G2246539
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Length 41 in
- Load Capacity 1,200 lb
- Number of Drawers 1
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MC1D2436-1DRTL
- Zoro # G2246539
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 41 in |
Overall Height | 38 in |
Overall Width | 24 in |
Caster Dia. | 5" |
Drawer Height | 4 1/2 in |
Door Cabinet Depth | 23" |
Drawer Width | 13 in |
Door Cabinet Height | 27" |
Drawer Depth | 17 in |
Door Cabinet Width | 16" |
Details
Item | Mobile Workbench Cabinet |
Load Capacity | 1,200 lb |
Number of Drawers | 1 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 1 |
Caster Type | (2) Rigid, (2) Swivel with Total Lock Brakes |
Handle | Tubular |
Drawer Load Rating | 50 lb |
Description
Mobile Workbench Cabinet, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.