Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workbench, 36" x 72", 6" Polyurethane, Floor Lock, 3,600 lbs.
Mfr # WSL236726PYFL
Zoro # G2011478
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WSL236726PYFL
- Zoro # G2011478
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
- All-welded, 12 gauge steel construction
- 2 rigid and 2 swivel, 6" polyurethane wheels
- 36” work surface height
- 3600 lbs. capacity
- Floor lock to stop unwanted movement
- 1-1/2" raised edge on back and sides
- Durable gray powder coated finish
- Ships set up and ready for immediate use
- Top Size: 36"D x 72"W
- 2 rigid and 2 swivel, 6" polyurethane wheels
- 36” work surface height
- 3600 lbs. capacity
- Floor lock to stop unwanted movement
- 1-1/2" raised edge on back and sides
- Durable gray powder coated finish
- Ships set up and ready for immediate use
- Top Size: 36"D x 72"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Luxury Fabric Liner 4 ft. L X 18 in. W Savoire Pale Gray Non-Adhesive Shelf Liner (04F-C1A19-06)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- Little Giant Mobile Workbenches & Workstations