Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workbench, 36" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs.
Mfr # WSL236606PYFL
Zoro # G2011800
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WSL236606PYFL
- Zoro # G2011800
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
- All-welded, 12 gauge steel construction
- 2 rigid and 2 swivel, 6" polyurethane wheels
- 36” work surface height
- 3600 lbs. capacity
- Floor lock to stop unwanted movement
- 1-1/2" raised edge on back and sides
- Durable gray powder coated finish
- Ships set up and ready for immediate use
- Top Size: 36"D x 60"W
- 2 rigid and 2 swivel, 6" polyurethane wheels
- 36” work surface height
- 3600 lbs. capacity
- Floor lock to stop unwanted movement
- 1-1/2" raised edge on back and sides
- Durable gray powder coated finish
- Ships set up and ready for immediate use
- Top Size: 36"D x 60"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic ESD Conductive Stack & Hang Bin Cover, Black, 9 3/8 in L, 5 1/2 in W (CPB30-XL)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBSS)
- THE BRUSH MAN 100”X 76” (4’ X 4’) Pallet Cover (White) (COVER 4X4-WHI)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- Little Giant Mobile Workbenches & Workstations