Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workbench, 35" H x 24" W x 42" L, Number of Drawers: 2
Mfr # LG-2436-BK-2DR
Zoro # G7080245
product price: $818.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Number of Doors 0
- Overall Height 35 in
- Finish Powder Coated
- Cart Color Gray
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LG-2436-BK-2DR
- Zoro # G7080245
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 35 in |
Overall Width | 24 in |
Overall Length | 42 in |
Caster Dia. | 5" |
Details
Number of Doors | 0 |
Finish | Powder Coated |
Cart Color | Gray |
Number of Shelves | 1 |
Caster Material | Polyurethane |
Number of Drawers | 2 |
Load Capacity | 1200 lb |
Item | Mobile Workbench |
Caster Type | (2) Rigid, (2) Swivel |
Handle | Tubular |
Material | Steel |
Description
Mobile Workbench
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085269)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-05)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37278GREY)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 13 1/4 in H, 23 5/8 in L, Green (AF2416-13 Green)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- Little Giant Mobile Workbenches & Workstations