Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Work Table, 500 lb., 36" L x 24" W
Mfr # MT1-2436-42ED3R
Zoro # G6283116
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Load Capacity 500 lb
- Number of Drawers 1
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT1-2436-42ED3R
- Zoro # G6283116
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 36 in |
Overall Height | 42 in |
Overall Width | 24 in |
Drawer Height | 5 in |
Caster Size | 3" |
Drawer Width | 13 in |
Drawer Depth | 15 in |
Details
Item | Mobile Work Table |
Load Capacity | 500 lb |
Number of Drawers | 1 |
Finish | Powder Coated |
Color | Gray |
Material | Steel |
Caster Material | Hard Rubber Swivel |
Number of Shelves | 1 |
Drawer Load Rating | 50 lb |
Description
Mobile Work Table, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Open Loop Coat Hanger (DKH-O)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (30250 BLUE)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 17 3/4 in D, 15 Shelves (029-95)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- Little Giant Mobile Workbenches & Workstations