Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Work Table, 48" L x 24" W x 30" H
Mfr # MT1-2448-30ED3R
Zoro # G403538800
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Color Gray
- Overall Height 30 in
- Overall Width 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MT1-2448-30ED3R
- Zoro # G403538800
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 30 in |
Overall Width | 24 in |
Details
Item | Mobile Work Table |
Load Capacity | 500 lb |
Color | Gray |
Material | Steel |
Caster Material | Hard Rubber Swivel |
Description
Mobile Work Table, Load Capacity 500 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFC1)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Beige (30237STONE)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81924)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- Little Giant Mobile Workbenches & Workstations