Shop All Mobile Work Tables
Little Giant
Mobile Work Table, 48" L x 24" W x 24" H
Mfr # MT1-2448-24ED3R
Zoro # G7249243
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Overall Height 24 in
- Caster Material Hard Rubber Swivel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MT1-2448-24ED3R
- Zoro # G7249243
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Details
Item | Mobile Work Table |
Load Capacity | 500 lb |
Material | Steel |
Caster Material | Hard Rubber Swivel |
Color | Gray |
Description
Mobile Work Table, Load Capacity 500 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Red (30239RED)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- LITTLE GIANT Machine Table, 24" W, 18" (MT1-1824-18-3R)
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- Little Giant Mobile Work Tables