Shop All Mobile Work Tables
Little Giant
Mobile Work Table, 48" L x 24" W x 18" H
Mfr # MT1-2448-18ED3R
Zoro # G7239172
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Overall Height 18 in
- Color Gray
- Caster Material Hard Rubber Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MT1-2448-18ED3R
- Zoro # G7239172
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 18 in |
Overall Width | 24 in |
Details
Item | Mobile Work Table |
Load Capacity | 500 lb |
Material | Steel |
Color | Gray |
Caster Material | Hard Rubber Swivel |
Description
Mobile Work Table, Load Capacity 500 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H (VT-20)
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- LITTLE GIANT Mobile Machine Table, 30" Height, 3600 lb. (MTH2830-6PHBK30)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3999)
- Little Giant Mobile Work Tables