Shop All Mobile Work Tables
Little Giant
Mobile Work Table, 36 L x 24 W x 24 In. H
Mfr # MT1-2436-24ED3R
Zoro # G6471272
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Overall Length 36"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT1-2436-24ED3R
- Zoro # G6471272
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 24 in |
Overall Length | 36" |
Overall Height | 24 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 3 in |
Drawer Height | 5 in |
Caster Size | 3" |
Drawer Depth | 15 in |
Depth | 24 in |
Drawer Width | 13 in |
Overall Height Range | 24 in |
Work Surface Depth | 24 in |
Work Surface Width | 36 in |
Overall WxD | 36 in x 24 in |
Overall Fixed Height | 24 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 3 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in, Overall Fixed Height 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- LITTLE GIANT Machine Table 36" W, 36" Height (MT1-2436-36-3R)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- AMGOOD 18x30 Rolling Prep Table with Stainless Steel Top (AMG WT-1830-WHEELS)
- Little Giant Mobile Work Tables