Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Work Center, 52" H x 24" W x 36" L
Mfr # PSR2436-3RBK-DR
Zoro # G503530728
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Load Capacity 1,000 lb
- Number of Drawers 1
- Finish Powder Coated
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PSR2436-3RBK-DR
- Zoro # G503530728
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 36 in |
Overall Height | 52 in |
Overall Width | 24 in |
Caster Dia. | 3" |
Drawer Height | 4 1/2 in |
Drawer Depth | 17 in |
Drawer Width | 13 in |
Details
Item | Mobile Work Center |
Load Capacity | 1,000 lb |
Number of Drawers | 1 |
Finish | Powder Coated |
Material | Steel |
Caster Material | Rubber |
Number of Shelves | 4 |
Number of Doors | 0 |
Caster Type | (4) Swivel |
Cart Color | Gray |
Description
Mobile Work Center
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Yellow (QMS531YL)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (2616P)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- Little Giant Mobile Workbenches & Workstations