Shop All Mobile Workbenches & Workstations
This Product is Discontinued
Little Giant
Mobile Work Center, 35" H x 24" W x 54" L (Discontinued)
Mfr # MW-2448-5TL
Zoro # G6733377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 54 in
- Load Capacity 1200 lb
- Number of Drawers 0
- Finish Powder Coated
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MW-2448-5TL
- Zoro # G6733377
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 54 in |
Overall Height | 35 in |
Overall Width | 24 in |
Caster Dia. | 5" |
Details
Item | Mobile Work Center |
Load Capacity | 1200 lb |
Number of Drawers | 0 |
Finish | Powder Coated |
Material | Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 0 |
Caster Type | (2) Rigid, (2) Swivel |
Cart Color | Gray |
Description
Mobile Work Center, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.