Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Work Center, 35" H x 24" W x 54" L
Mfr # 3MW-2448-5TL
Zoro # G303538825
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Overall Length 54"
- Load Capacity 1200 lb
- Number of Drawers 0
- Finish Powder Coated
- Overall Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 3MW-2448-5TL
- Zoro # G303538825
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 54" |
Overall Height | 35" |
Overall Width | 24" |
Caster Dia. | 5 in |
Details
Item | Mobile Work Center |
Load Capacity | 1200 lb |
Number of Drawers | 0 |
Finish | Powder Coated |
Material | Steel |
Caster Material | Polyurethane |
Number of Shelves | 4 |
Number of Doors | 0 |
Caster Type | (2) Rigid, (2) Swivel |
Cart Color | Gray |
Description
Mobile Work Center, Number of Shelves 4, Number of Drawers 0, Overall Width 24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5-6)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU24420192)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, Black (26014K)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226BLUE)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- Little Giant Mobile Workbenches & Workstations