Shop All Utility Carts
Little Giant
Mobile Tables, 3-Shelf, 3600 lb., 24 x 60", Steel, 3 Shelves, 3,600 lb
Mfr # 3IP-2460-6PY
Zoro # G4874740
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 3IP-2460-6PY
- Zoro # G4874740
- UPC # 190224582823
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 60 in |
Overall Width | 24 in |
Top Shelf Height | 34 in |
Shelf Length | 60 in |
Shelf Width | 24 in |
Shelf LxW | 60 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3,600 lb |
Item | Mobile Tables,3-Shelf,3600 lb.,24 x 60" |
Number of Shelves | 3 |
Assembled/Unassembled | Assembled |
Finish | Powder Coated |
Distance Between Shelves | 11 in |
Handle Included | No |
Caster Material | Polyurethane |
Non-Marking | Yes |
Utility Cart Shelf Style | Flush |
Gauge | 12 ga |
Cart Shelf Style | Flush |
Caster Type | (4) Swivel |
Description
Mobile Tables,3-Shelf,3600 lb.,24 x 60 In., Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 60 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 60 in, Shelf Width 24 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.544)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V416)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 36x24x69 1200 Pound Capacity (580562A)
- Little Giant Utility Carts