Shop All Utility Carts
Little Giant
Mobile Tables, 3-Shelf, 3600 lb., 24 x 36", Steel, 3 Shelves, 3,600 lb
Mfr # 3IP-2436-6PY
Zoro # G4874786
original price:
$747.23
26% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Load Capacity 3,600 lb
- Material Steel
- Overall Width 24 in
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 3IP-2436-6PY
- Zoro # G4874786
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Top Shelf Height | 34 in |
Shelf LxW | 36 in x 24 in |
Details
Item | Mobile Tables,3-Shelf,3600 lb.,24 x 36" |
Load Capacity | 3,600 lb |
Material | Steel |
Gauge | 12 ga |
Color | Gray |
Caster Type | (4) Swivel |
Number of Shelves | 3 |
Cart Shelf Style | Flush |
Utility Cart Shelf Style | Flush |
Distance Between Shelves | 11 in |
Assembled/Unassembled | Assembled |
Non-Marking | Yes |
Caster Material | Polyurethane |
Handle Included | No |
Finish | Powder Coated |
Description
Mobile Tables,3-Shelf,3600 lb.,24 x 36 In., Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16 SPAS, HDG, UPC, 8058105 (8058105)
- HARRINGTON Electric Hoists (SEM005C-20)
- ROYAL BASKET TRUCKS Knock Down Truck, 16 bu, blue vinyl (G16-BBX-KDA-3UNN)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1550 lb. (S-WH-8DB)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-6PHSB-95)
- Little Giant Utility & Storage Carts