Shop All Mobile Work Tables
Little Giant
Mobile Tables, 2-Shelf, 3600 lb., 24 x 36"
Mfr # IP-2436-2-6PY
Zoro # G4873185
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # IP-2436-2-6PY
- Zoro # G4873185
- Country of Origin United States
- Category Mobile Work Tables
Details
Item | Mobile Tables,2-Shelf,3600 lb.,24 x 36" |
Description
Mobile Tables,2-Shelf,3600 lb.,24 x 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lined 18-Gauge Drum Lid with Bungs ext. dia. 23" (DRM1539)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP2)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Gray (752397GY)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- Little Giant Mobile Work Tables