Shop All Mobile Work Tables
Little Giant
Mobile Tables, 2-Shelf, 1000 lb., 24 x 60"
Mfr # IP-2460-2
Zoro # G4873158
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # IP-2460-2
- Zoro # G4873158
- Country of Origin United States
- Category Mobile Work Tables
Details
Item | Mobile Tables,2-Shelf,1000 lb.,24 x 60" |
Description
Mobile Tables,2-Shelf,1000 lb.,24 x 60 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap 90X90 4Pin Screw-In Nylon Blk (12287)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26330)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- 80/20 T-Slot Framing System, 17/64"Bore dia. (3060-120)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- BALLYMORE Mobile Lifting Table, 53" L, 21" W, 51" H (LATERAL BALL TRANSFER TABLE)
- Little Giant Mobile Work Tables