Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Table, 72" L x 36" W x 36" H
Mfr # IPG3672-8PHFLPL
Zoro # G903530809
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,381.99
Free 30-Day Returns
Key Features
- Overall Length 72"
- Load Capacity 5000 lb
- Number of Drawers 0
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # IPG3672-8PHFLPL
- Zoro # G903530809
- UPC # 094719211673
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 72" |
Overall Height | 36" |
Overall Width | 36" |
Caster Size | 8" |
Details
Item | Mobile Table |
Load Capacity | 5000 lb |
Number of Drawers | 0 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Phenolic |
Number of Shelves | 1 |
Caster Type | (4) Swivel |
Description
Mobile Table, Number of Shelves 1, Color Gray, Number of Drawers 0, Overall Width 36 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (30224YELLO)
- IRIS USA Stack and Pull Latching Flat Lid Storage Box, 13.5 gal, 22" x 16.5" x 13.03", Clear (100243)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- Little Giant Mobile Workbenches & Workstations