Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Table, 72" L x 30" W x 36" H
Mfr # IPG3072-8PHFLPL
Zoro # G603538808
product price: $1,331.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,331.99
Free 30-Day Returns
Key Features
- Overall Length 72"
- Load Capacity 5,000 lb
- Number of Drawers 0
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # IPG3072-8PHFLPL
- Zoro # G603538808
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 72" |
Overall Height | 36" |
Overall Width | 30" |
Caster Size | 8" |
Details
Item | Mobile Table |
Load Capacity | 5,000 lb |
Number of Drawers | 0 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 ga |
Material | Welded Steel |
Caster Material | Phenolic |
Number of Shelves | 1 |
Caster Type | (4) Swivel |
Overall Load Capacity | 5,000 lb |
Frame Material Finish | Powder Coated |
Description
Mobile Table, Number of Shelves 1, Color Gray, Frame Material Finish Powder Coated, Number of Drawers 0, Overall Load Capacity 5,000 lb, Overall Width 30 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- Little Giant Mobile Workbenches & Workstations