Shop All Mobile Work Tables
Little Giant
Mobile Table, 48" L x 30" W x 36" H
Mfr # IPG3048-8PHFLPL
Zoro # G803530794
product price: $1,063.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,063.99
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Material Welded Steel
- Gauge 12
- Overall Height 36 in
- Caster Type (4) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # IPG3048-8PHFLPL
- Zoro # G803530794
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 36 in |
Caster Size | 8" |
Overall Width | 30 in |
Overall Length | 48 in |
Details
Item | Mobile Table |
Load Capacity | 5000 lb |
Material | Welded Steel |
Gauge | 12 |
Caster Type | (4) Swivel |
Color | Gray |
Number of Shelves | 1 |
Number of Drawers | 0 |
Finish | Powder Coated |
Caster Material | Phenolic |
Description
Mobile Table, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wardrobe Locker, Tan, Steel (794JC7)
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W (213-95)
- DAYTON IBC Mixer, Bung, 3/4 HP, 316 SS (32V138)
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3286-5A-HG)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- Little Giant Mobile Work Tables