Shop All Mobile Work Tables
Little Giant
Mobile Table, 2 Shelves, 60" L x 30" W
Mfr # IP-3060-2-TL
Zoro # G2247415
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Material Welded Steel
- Gauge 12
- Overall Height 34 in
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # IP-3060-2-TL
- Zoro # G2247415
- UPC # 190225814893
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 34 in |
Overall Width | 30 in |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Material | Welded Steel |
Gauge | 12 |
Caster Material | Polyurethane |
Color | Gray |
Description
Mobile Table, Load Capacity 1000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 48 (LH48CLEAR)
- KNAPE & VOGT PR CHR Pole End Caps (CD-0017-CH)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 005-95 - 18 Drawers (005-95)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 3 Shelves, Blue (FC99SR72483-S)
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- LITTLE GIANT Mobile Machine Table, 30" Height, 3600 lb. (MTH2830-6PHBK30)
- LITTLE GIANT Machine Table 36" W, 36" Height (MT1-2436-36-3R)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- Little Giant Mobile Work Tables