Shop All Mobile Work Tables
Little Giant
Mobile Table, 2 Shelves, 48" L x 30" W
Mfr # IP-3048-2-TL
Zoro # G2247421
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Color Gray
- Gauge 12
- Overall Height 34 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # IP-3048-2-TL
- Zoro # G2247421
- UPC # 094719209847
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 34 in |
Overall Width | 30 in |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Polyurethane |
Description
Mobile Table, Load Capacity 1000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 42 5-3/8x11-7/8x5-1/2 Bins (360-95)
- ULTRATECH Ultra-IBC Hard Top, Steel Model (1185)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- Little Giant Mobile Work Tables