Shop All Mobile Work Tables
This Product is Discontinued
Little Giant
Mobile Table, 2 Shelves, 48" L x 24" W (Discontinued)
Mfr # IP-2448-2-TL
Zoro # G6723342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 1000 lb
- Material Welded Steel
- Gauge 12
- Overall Height 34 in
- Caster Type (4) Swivel with Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # IP-2448-2-TL
- Zoro # G6723342
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 34 in |
Overall Width | 24 in |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Material | Welded Steel |
Gauge | 12 |
Caster Type | (4) Swivel with Total Lock |
Color | Gray |
Caster Material | Polyurethane |
Number of Shelves | 2 |
Description
Mobile Table, Number of Shelves 2, Color Gray, Overall Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.