Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Table, 2 Shelves, 32" L x 18" W
Mfr # IP-1832-2-TL
Zoro # G803538813
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Color Gray
- Overall Height 34 in
- Overall Width 18 in
- Material Welded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # IP-1832-2-TL
- Zoro # G803538813
- UPC # 190225972944
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 34 in |
Overall Width | 18 in |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Color | Gray |
Material | Welded Steel |
Caster Material | Polyurethane |
Description
Mobile Table, Load Capacity 1000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x24in, LdCap 600lb (1224C)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26312)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- Little Giant Mobile Workbenches & Workstations