Shop All Mobile Work Tables
Little Giant
Mobile Table, 2 Shelf, 3600 lb., 36x72"
Mfr # IP3672-2R-6PYFL
Zoro # G8590937
product price: $685.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # IP3672-2R-6PYFL
- Zoro # G8590937
- Country of Origin United States
- Category Mobile Work Tables
Details
Item | Mobile Table, 2 Shelf, 3600 lb., 36x72" |
Description
Mobile Table,2 Shelf,3600 lb.,36x72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 2 In, Self-Closing, Brass (272034)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Blue (QMS843MOBBL)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- LITTLE GIANT Mobile Machine Table, 30" Height, 3600 lb. (MTH2830-6PHBK30)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- Little Giant Mobile Work Tables