Shop All Mobile Work Tables
Little Giant
Mobile Table, 1 Shelf, 72" L x 30" W
Mfr # IP-3072RM-TL
Zoro # G403538817
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Material Welded Steel
- Gauge 12
- Overall Height 34 in
- Caster Type (4) Swivel with Total Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # IP-3072RM-TL
- Zoro # G403538817
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 34 in |
Caster Size | 5" |
Overall Length | 72 in |
Overall Width | 30 in |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Material | Welded Steel |
Gauge | 12 |
Caster Type | (4) Swivel with Total Lock |
Color | Gray |
Number of Shelves | 1 |
Number of Drawers | 0 |
Finish | Powder Coated |
Caster Material | Polyurethane |
Description
Mobile Table, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH)
- WILTON Perma Pad w/Clip (2901310)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- LITTLE GIANT Machine Table, 24" W, 18" (MT1-1824-18-3R)
- LITTLE GIANT Machine Table 36" W, 36" Height (MT1-2436-36-3R)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- LITTLE GIANT Mobile Table, 60" L x 36" W x 34" H (IPH-3660-8PHBK)
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- Little Giant Mobile Work Tables