Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Table, 1 Shelf, 60" L x 24" W
Mfr # IP-2460RM-TL
Zoro # G9945162
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Load Capacity 1000 lb
- Number of Drawers 0
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # IP-2460RM-TL
- Zoro # G9945162
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 60 in |
Overall Height | 34 in |
Overall Width | 24 in |
Caster Size | 5" |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Number of Drawers | 0 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Caster Type | (4) Swivel with Total Lock |
Description
Mobile Table, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-RECON)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 2 PK (QI003255R)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- Little Giant Mobile Workbenches & Workstations