Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Table, 1 Shelf, 48" L x 24" W
Mfr # IP-2448RM-TL
Zoro # G703530795
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Color Gray
- Overall Height 34 in
- Overall Width 24 in
- Material Welded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # IP-2448RM-TL
- Zoro # G703530795
- UPC # 094719209793
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 34 in |
Overall Width | 24 in |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Color | Gray |
Material | Welded Steel |
Caster Material | Polyurethane |
Description
Mobile Table, Load Capacity 1000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120DS)
- TENNSCO Shelf, 36 in D, 72 in W (6940)
- HOMZ Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity (6630GRBKTS.06)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- Little Giant Mobile Workbenches & Workstations