Shop All Wire Carts
Little Giant
Mobile Storage Locker, 2000 lb., 36 x 72"
Mfr # SC2-3672-6PPY
Zoro # G4871660
product price: $1,483.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,483.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SC2-3672-6PPY
- Zoro # G4871660
- Country of Origin United States
- Category Wire Carts
Details
Item | Mobile Storage Locker,2000 lb.,36 x 72" |
Description
Mobile Storage Locker,2000 lb.,36 x 72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- DAYTON Connecting Link, 1/2 In, 4500 lb, GR 30 (1EKC7)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Chrome (2HDD2)
- Little Giant Utility & Storage Carts