Shop All Wire Carts
Little Giant
Mobile Storage Locker, 2000 lb., 36 x 60"
Mfr # SC2-3660-6PPY
Zoro # G4871679
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,491.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SC2-3660-6PPY
- Zoro # G4871679
- Country of Origin United States
- Category Wire Carts
Details
Item | Mobile Storage Locker,2000 lb.,36 x 60" |
Description
Mobile Storage Locker,2000 lb.,36 x 60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 15ft. (322-15S)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J874)
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR (430DR)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AY16)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- ZORO SELECT Audio-Visual Cart, 150 lb., Black, 18 In. L (WT26C2E)
- Little Giant Utility & Storage Carts